Shop All Push Button Accessories
Schneider Electric
Head for non illuminated push button, Harmony XB5, plastic, projecting, blue, 22mm, spring return, booted, unmarked
Mfr # ZB5AP6
Zoro # G4062999
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-5-1 || UL 508 || JIS C8201-1
- Bezel Material dark grey plastic
- Ip Degree Of Protection IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653
- Resistance To High Pressure Washer 7000000 Pa 55°C 0.1 m
- Ik Degree Of Protection IK03 IEC 50102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AP6
- Zoro # G4062999
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Width | 30 mm |
Cad Overall Depth | 35 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 30 mm |
Description
This Harmony XB5, clear silicone booted blue button head operates with a spring return mechanism. This silicone booted button head provides a simple solution to comply with hygiene requirement in food, beverage industries as well as healthcare and pharmaceuticals. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U012010)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- SCHNEIDER ELECTRIC Cvr/Xb6A & Xb6C 65168023 (ZB6YA001)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- SIEMENS Push Button Operator, Yllw, Plastic Bezel (3SU1000-0AA30-0AA0)
- Schneider Electric Push Button Accessories