Shop All Push Button Switches
Schneider Electric
Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked
Mfr # ZB5AP4S
Zoro # G4609741
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator spring return
- Bezel Material dark grey plastic
- Width 30 mm
- Height 30 mm
- Standards UL 508, CSA C22.2 No 14, JIS C8201-5-1, IEC 60947-5-4, IEC 60947-1, IEC 60947-5-1, JIS C8201-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AP4S
- Zoro # G4609741
- Country of Origin France
- Category Push Button Switches
Dimensions
Width | 30 mm |
Height | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 30 mm |
Cad Overall Width | 30 mm |
Cad Overall Depth | 33 mm |
Description
This red colored silicone booted button head provides an ergonomic interface for controlling your machine . It provides also a simple solution to prevent dirt and other contaminants. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-15)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 3.07 in D, 4X, Screw On (HW-S30023085WW)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS12)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR4R)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK1L38)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5APA4)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Amber (9001K3L35LYAH13)
- REES Lockable Push Button w/1 NC, Red, 22mm (22102132)
- Schneider Electric Push Buttons & Indicators