Shop All Push Button Accessories
Schneider Electric
Head for non illuminated push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked
Mfr # ZB4BP2
Zoro # G4062953
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material chromium plated metal
- Standards JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || UL 508 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-1
- Cad Overall Height 30 mm
- Operator Additional Information clear boot
- Device Short Name ZB4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BP2
- Zoro # G4062953
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Height | 30 mm |
Cad Overall Depth | 35 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 30 mm |
Description
This Harmony XB4, clear silicone booted black button head operates with a spring return mechanism. This silicone booted button head provides a simple solution to comply with hygiene requirement in food, beverage industries as well as healthcare and pharmaceuticals. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAL2)
- RELAY & CONTROL Standard Roller Lever Mini Limit Switch (RCM-400)
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- GAMPAK ELBOW 90D RIGID 2"" (02-55536PE)
- SCHNEIDER ELECTRIC Protective guard, Harmony XB4, plastic, black, protection against accidental operation (ZBZ1902)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- SCHNEIDER ELECTRIC Blank Legend Plate, Round, Yellow (ZBY9101)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K51)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R9)
- Schneider Electric Switches