Shop All Push Button Control Stations
Schneider Electric
Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW
Mfr # ZB4BA335
Zoro # G7655437
original price:
$19.29
7% off
new price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator black flush, down arrow white)
- NEMA Rating NEMA 13 || NEMA 4X
- Standards UL || CSA
- IP Rating IP66 IEC 60529 || IP67 || IP69 || IP69K
- Depth 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BA335
- Zoro # G7655437
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Depth | 28 mm |
Height | 29 mm |
Width | 29 mm |
Mounting Diameter | 22.5 mm |
Description
Flush Black With White Up Arrow Marking
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- EATON Manual Mtr Protctr, 20A, PushButtn, Frame B (XTPB020BC1)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ100806CHQRWW)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NO, Start, 22mm (XALD101H29H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- SCHNEIDER ELECTRIC Transparent boot, Harmony XB4, for 22mm circular flush push button (ZBPA)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons with 1NO (XACA471)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- Schneider Electric Push Button Control Stations