Shop All Selector Switches
Schneider Electric
Head for key selector switch, Harmony XB6, 16mm 3 positions spring return from right to center, key 200, key withdrawal at left and center positions
Mfr # ZB6AGS
Zoro # G0853417
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Standards EN/IEC 60947-5-5 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C 852 || EN/IEC 60947-5-1 || JIS C8201-5-1 || UL 508 || JIS C8201-1
- Vibration Resistance +/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
- Ambient Air Temperature For Operation -25-70°C
- Cad Overall Height 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6AGS
- Zoro # G0853417
- UPC # 785901360315
- Country of Origin Spain
- Category Selector Switches
Dimensions
Cad Overall Height | 18 mm |
Cad Overall Width | 18 mm |
Cad Overall Depth | 55 mm |
Mounting Diameter | 16 mm |
Description
Selector Switch Key Operated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 60A, 600V AC, Indicating (LPJ-60SPI)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001KS88B)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD25)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FJ53)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS53BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- Schneider Electric Selector Switches