Shop All Push Button Accessories
Schneider Electric
Head for key selector switch, Harmony XB5, Harmony XALF, flush mounted 455 2 pos stay put
Mfr # ZB5FG4
Zoro # G7655455
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards EN/IEC 60947-5-4, JIS C8201-5-1, UL 508, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1, JIS C8201-1
- Bezel Material dark grey plastic
- Type of Operator stay put
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FG4
- Zoro # G7655455
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Width | 37 mm |
Cad Overall Height | 37 mm |
Cad Overall Depth | 72 mm |
Description
This 30mm key selector switch head, Ronis 455 provides an ergonomic interface for controlling your machine. It is easily installed/replaced on compatible selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- SOUTH MAIN HARDWARE 18-in 175-lb, Black, 50 Standard Nylon Tie (220212)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 3 Pole, 120/240V AC (QO335)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU4)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- Schneider Electric Switches