Shop All Push Button Accessories
Schneider Electric
Head for key selector switch, Harmony XB5, Harmony XALF, flush mounted 455 2 pos stay put
Mfr # ZB5FG2
Zoro # G7655297
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-1 || JIS C8201-1
- Bezel Material dark grey plastic
- Device Presentation basic element
- Cad Overall Depth 72 mm
- Operator Profile black key switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FG2
- Zoro # G7655297
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Depth | 72 mm |
Cad Overall Width | 37 mm |
Cad Overall Height | 37 mm |
Mounting Diameter | 30.5 mm |
Description
This 30mm key selector switch head, Ronis 455 provides an ergonomic interface for controlling your machine. It is easily installed/replaced on compatible selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (GDB-8A)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Green (WL-SW-050-50-GN)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 2 positions, spring return right to left (ZB5FD4)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Plastic (9001SKY1)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- Schneider Electric Push Button Accessories