Shop All Push Button Accessories
Schneider Electric
Head for key selector switch, Harmony XB5, flush mounted 8D1 3 pos stay put
Mfr # ZB5FG03D
Zoro # G7655498
product price: $59.40
/ea
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards EN/IEC 60947-1, UL 508, EN/IEC 60947-5-4, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-1, JIS C8201-1
- Bezel Material dark grey plastic
- Type of Operator stay put
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FG03D
- Zoro # G7655498
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Height | 37 mm |
Cad Overall Depth | 72 mm |
Cad Overall Width | 37 mm |
Description
This 30mm key selector switch head, dom 8d1 provides an ergonomic interface for controlling your machine. It is easily installed/replaced on compatible complete key selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 15 ft. L (54533501)
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- PROSKIT Punchdown Tool Blade, 66 Type (700-008)
- SCHNEIDER ELECTRIC Blank Legend Plate, Round, Yellow (ZBY9101)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB4BV01)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red (DL1CJUS1204)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- Schneider Electric Push Button Accessories