Shop All Selector Switches
Schneider Electric
Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put
Mfr # ZB5FG5
Zoro # G4059462
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material dark grey plastic
- Standards EN/IEC 60947-1 || EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-5-4 || UL 508 || CSA C22.2 No 14 || JIS C8201-1
- Mounting Diameter 30.5 mm
- Device Short Name ZB5
- Type Of Operator stay put
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FG5
- Zoro # G4059462
- Country of Origin France
- Category Selector Switches
Dimensions
Mounting Diameter | 30.5 mm |
Cad Overall Width | 37 mm |
Cad Overall Depth | 72 mm |
Cad Overall Height | 37 mm |
Description
This 30mm key selector switch head, Ronis 455 provides an ergonomic interface for controlling your machine. It is easily installed/replaced on compatible selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- MELTRIC 511P0N05 HANDLE w/NPT (511P0N05)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1513)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K1R)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD8)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 22mm, 3 positions, unmarked (ZA2BD5)
- IDEC KEY 2 POS SELECTOR SWITCH (HW1K-2AF20)
- Schneider Electric Selector Switches