Shop All Push Button Accessories
Schneider Electric
Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put
Mfr # ZB5FG3
Zoro # G7655516
original price:
$63.00
5% off
new price: $59.40
/ea
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-1
- Bezel Material dark grey plastic
- Device Presentation basic element
- Mounting Diameter 50 mm
- Cad Overall Height 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FG3
- Zoro # G7655516
- Country of Origin France
- Category Push Button Accessories
Dimensions
Mounting Diameter | 50 mm |
Cad Overall Height | 37 mm |
Cad Overall Width | 37 mm |
Cad Overall Depth | 72 mm |
Description
This 50 mm key selector switch head, Ronis 455 provides an ergonomic interface for controlling your machine. It is easily installed/replaced on compatible selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5239 5A ATO/ATC Fuse (5239)
- DICOR Dicor DCR551LSB-1 Dicor Corporation Non-Leveling Lap Sealant - Black (DCR551LSB-1)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB5AV01)
- SCHNEIDER ELECTRIC Legend Plate, Down, White/Black and Red (ZBY2308)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- Schneider Electric Push Button Accessories