Shop All Push Button Accessories
Schneider Electric
Head for key selector switch, Harmony XB5, flush mounted 455 2 pos return right to left
Mfr # ZB5FG6
Zoro # G7655489
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 508 || EN/IEC 60947-5-4 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
- Bezel Material dark grey plastic
- Ambient Air Temperature For Storage -40-70°C
- Shape Of Signaling Unit Head round
- Product Certifications UL Listed || CSA || GL || BV || LROS (Lloyds register of shipping) || DNV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FG6
- Zoro # G7655489
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Width | 37 mm |
Cad Overall Depth | 72 mm |
Cad Overall Height | 37 mm |
Mounting Diameter | 30.5 mm |
Description
This 30mm key selector switch head, Ronis 455 provides an ergonomic interface for controlling your machine. It is easily installed/replaced on compatible selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER 24V-DC PLUG-IN RELAY (55.34.9.024.0090)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- WIREMOLD Blank Steel Service Pole, 2-5/16in., Steel (25DTC-412)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- SCHNEIDER ELECTRIC Light block, Harmony XB4 - ATEX D, white, integral LED, 24...254V AC/DC (ZBVBM1GEX)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- SCHNEIDER ELECTRIC Legend Plate, Square, Auto-Off-Hand, White (9001KN258WP)
- Schneider Electric Push Buttons & Indicators