Shop All Push Button Accessories
Schneider Electric
Head for illuminated selector switch, Harmony XB5, universal LED, green handle, flush, 22mm, 2 positions, stay put
Mfr # ZB5FK1233
Zoro # G7655148
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards EN/IEC 60947-1, EN/IEC 60947-5-5, UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1
- Type of Operator stay put
- Bezel Material dark grey plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FK1233
- Zoro # G7655148
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Width | 37 mm |
Cad Overall Depth | 46 mm |
Cad Overall Height | 37 mm |
Description
This 30mm head for illuminated selector switch provides an ergonomic interface for controlling your machine. It is easily installed/replaced on compatible complete selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBL1-2X)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SCHNEIDER ELECTRIC Illuminated Push Button Cap, 30mm, Amber (9001A22)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- Schneider Electric Push Button Accessories