Shop All Push Button Accessories
Schneider Electric
Head for illuminated selector switch, Harmony XB5, plastic, red handle, flush mounted, universal LED, 3 positions
Mfr # ZB5FK1343
Zoro # G7655306
product price: $23.22
/ea
$23.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-5, UL 508, EN/IEC 60947-5-4, JIS C8201-5-1, JIS C8201-1
- Bezel Material dark grey plastic
- Type of Operator stay put
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FK1343
- Zoro # G7655306
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Height | 37 mm |
Cad Overall Depth | 46 mm |
Cad Overall Width | 37 mm |
Description
This 30mm head for illuminated selector switch provides an ergonomic interface for controlling your machine. It is easily installed/replaced on compatible complete selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Pedestal, White, Double (L-PED2-WH)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 1.25A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1-1/4)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- SCHNEIDER ELECTRIC Replacement key, F/22mm Keyed Operator (Q99900901)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- SCHNEIDER ELECTRIC Empty Handy Box, Green, Plastic (ZBRM22)
- Schneider Electric Switches