Shop All Selector Switches
Schneider Electric
Head for illuminated selector switch, Harmony XB5, plastic, blue handle, flush mounted, universal LED, 3 positions
Mfr # ZB5FK1363
Zoro # G4606993
product price: $23.22
/ea
$23.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material dark grey plastic
- Standards EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
- Mounting Diameter 30.5 mm
- Overvoltage Category class II IEC 60536
- Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FK1363
- Zoro # G4606993
- Country of Origin France
- Category Selector Switches
Dimensions
Mounting Diameter | 30.5 mm |
Cad Overall Width | 37 mm |
Cad Overall Depth | 46 mm |
Cad Overall Height | 37 mm |
Description
This 30mm head for illuminated selector switch provides an ergonomic interface for controlling your machine. It is easily installed/replaced on compatible complete selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-7)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (RH200P)
- LEGACY 123 AWG 60 ft Retractable Extension Cord Reel (LMFZ8120603)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG08)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1233)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001KS11)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1433)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB4FG03)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JXH1D)
- Schneider Electric Selector Switches