Shop All Push Button Accessories
Schneider Electric
Head for illuminated push button, Harmony XB5, plastic, blue flush, 22mm, universal LED, for insetion of legend
Mfr # ZB5AA68
Zoro # G4058990
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 mm
- Width 29 mm
- Type of Operator spring return
- Standards EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-5-1, EN/IEC 60947-5-1, UL 508, GB 14048.5, CSA C22.2 No 14, JIS C8201-1
- Bezel Material dark grey plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AA68
- Zoro # G4058990
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 29 mm |
Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 30 mm |
Cad Overall Width | 29 mm |
Description
This blue flush button head with transparent cap provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is used for insertion of legend. It is clearly distinguishable visually at a distance thanks to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It makes it ideal for operation in harsh environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- EATON Legend Plate, Square, Up, Black (HT8SP35)
- Schneider Electric Push Buttons & Indicators