Shop All Push Button Control Stations
Schneider Electric
Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens
Mfr # ZB5FW313
Zoro # G7655288
original price:
$13.30
8% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator white flush, unmarked
- NEMA Rating NEMA 13 || NEMA 4X
- Standards UL || CSA
- Width 37 mm
- Height 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FW313
- Zoro # G7655288
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Width | 37 mm |
Height | 37 mm |
Depth | 30 mm |
Mounting Diameter | 30.5 mm |
Description
White Illumated Push Button
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 7 Days, SPST (EW101B)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13P14V20)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, white, booted, operating travel 16mm, 25...+ 70 degree C (XACB9211)
- SCHNEIDER ELECTRIC Push Button Contrl Station, 1NC, Stop, 22mm (XALD111H29H7)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NO SlowBreak, 22mm (ZB2BE101)
- SCHNEIDER ELECTRIC Pendant Station, Up/Down Legend, Depth: 2.94 in (9001BW102Y)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- Schneider Electric Push Buttons & Indicators