Shop All Push Button Control Stations
Schneider Electric
Head for illuminated push button, Harmony XB5, antimicrobial, plastic, red flush mounted, 30mm, universal LED,
Mfr # ZB5FA48
Zoro # G7655209
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator spring return
- NEMA Rating NEMA 13 || NEMA 4X
- Standards JIS C8201-5-1, EN/IEC 60947-5-1, GB 14048.5, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-4, UL 508, JIS C8201-1
- Width 37 mm
- Depth 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FA48
- Zoro # G7655209
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Width | 37 mm |
Depth | 30 mm |
Height | 37 mm |
Mounting Diameter | 30.5 mm |
Description
Push Button Red Flush Clear Ring
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 8Buttn, Blk/Wht (XACA881)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons, 1NO (XACA471H7)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001SKY203)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- Schneider Electric Switches