Shop All Push Button Control Stations
Schneider Electric
Head for illuminated push button, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens
Mfr # ZB5FW343
Zoro # G7655218
original price:
$13.30
3% off
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator red flush, unmarked
- NEMA Rating NEMA 13 || NEMA 4X
- Standards UL Listed
- Height 37 mm
- Depth 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FW343
- Zoro # G7655218
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Height | 37 mm |
Depth | 30 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Description
Red Illuminated Push Button
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Red (HS355-S500-RED)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, 1 speed, 1 2-directional push button, 1 emergency stop, for ZB2BE101/ZB2BE102 (XACD22A0101)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO (XALD222)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (9001KYG1Y1)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons, 1NO (XACA471H7)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- Schneider Electric Push Button Control Stations