Shop All Push Button Control Stations
Schneider Electric
Head for illuminated push button, Harmony XB5, antimicrobial, plastic, orange, 30mm, universal LED, plain lens
Mfr # ZB5FW353
Zoro # G7655184
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator orange flush, unmarked
- NEMA Rating NEMA 13 || NEMA 4X
- Standards UL || CSA
- Operator Color orange
- Depth 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FW353
- Zoro # G7655184
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Depth | 30 mm |
Width | 37 mm |
Height | 37 mm |
Mounting Diameter | 30.5 mm |
Description
Orange Illuminated Push Button
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- SIEMENS Power Contactor, 3 Poles, 480V AC, 50 A (3RT20361AV60)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO (XALD222)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons with 1NO (XACA471)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Red (XALACS1)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- Schneider Electric Push Button Control Stations