Shop All Push Button Control Stations
Schneider Electric
Head for illuminated push button, Harmony XB5, antimicrobial, plastic, green flush mounted, 30mm, universal LED,
Mfr # ZB5FA38
Zoro # G7655227
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator spring return
- NEMA Rating NEMA 13 || NEMA 4X
- Standards UL 508, EN/IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, EN/IEC 60947-5-1, GB 14048.5, EN/IEC 60947-5-4, JIS C8201-1
- IP Rating IP66 IEC 60529 || IP67 || IP69 || IP69K
- Operator Color green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FA38
- Zoro # G7655227
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Depth | 30 mm |
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Description
Push Button Green Flush Clear Ring
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 760A, 2P, 8P Secondary, 600V (9080LBA265208)
- YORK Contactor, 24V, Coil, 1 Pole 30A (S1-024-27531-000)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 2 Holes, IP65 (XACA02H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- EATON Push Buttn Cntrol Station, 1NO, Mshrm Head (M22-C1-M13H)
- Schneider Electric Push Buttons & Indicators