Shop All Push Button Control Stations
Schneider Electric
Head for illuminated push button, Harmony XB5, antimicrobial, plastic, blue, 30mm, universal LED, plain lens
Mfr # ZB5FW363
Zoro # G7655053
original price:
$13.30
8% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator blue flush, unmarked
- NEMA Rating NEMA 13 || NEMA 4X
- Standards CE || UL || CSA
- Width 37 mm
- IP Rating IP66 IEC 60529 || IP67 || IP69 || IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FW363
- Zoro # G7655053
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Width | 37 mm |
Height | 37 mm |
Depth | 30 mm |
Mounting Diameter | 30.5 mm |
Description
Blue Illuminated Push Button
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 15A, 600V AC, Non-Indicating (TRS15R)
- MIDWEST FASTENER 16 WG to 14 WG x 3/8" Insulated Ring Terminals 15PK (69952)
- CYBERPOWER Sine Wave UPS, 1350VA, 12 Outlets, Desktop, Out: 120V AC , In:120V AC (CP1350PFCLCD)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC SlowBreak, 22mm (ZB2BE102)
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head (XALK188H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, 1 speed, 1 2-directional push button, 1 emergency stop, for ZB2BE101/ZB2BE102 (XACD22A0101)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- Schneider Electric Push Buttons & Indicators