Shop All Push Button Control Stations
Schneider Electric
Head for illuminated push button, Harmony XB5, antimicrobial, green, white, 30mm, universal LED, plain lens
Mfr # ZB5FW333
Zoro # G7655123
original price:
$13.30
8% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator green flush, unmarked
- NEMA Rating NEMA 13 || NEMA 4X
- Standards CE || UL || CSA
- Width 37 mm
- IP Rating IP66 IEC 60529 || IP67 || IP69 || IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FW333
- Zoro # G7655123
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Width | 37 mm |
Height | 37 mm |
Depth | 30 mm |
Mounting Diameter | 30.5 mm |
Description
Green Illuminated Push Button
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- VICTRON ENERGY BlueSolar MPPT 100/50 (SCC020050200)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-2, 5-L-OE (SMT-10M-PS-24V-E-2,5-L-OE)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, 22mm, spring return, without cap (ZB5AA0)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB4, metal, green, 22mm, universal LED, plain lens, 230...240V AC (XB4BVM3)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BF201)
- Schneider Electric Push Button Control Stations