Shop All Push Button Accessories
Schneider Electric
Head for illuminated push button, Harmony XB4, XB5, green, 22mm, universal LED, plain lens, unmarked
Mfr # ZBW9133
Zoro # G901109281
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cap Or Lens Type plain lens
- Marking unmarked
- Cap/Operator Or Lens Colour green
- Accessory / Separate Part Designation lens cap
- Product Compatibility universal LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBW9133
- Zoro # G901109281
- Country of Origin France
- Category Push Button Accessories
Details
Item | Green plain lens for circular illuminate |
Cap Or Lens Type | plain lens |
Marking | unmarked |
Cap/Operator Or Lens Colour | green |
Accessory / Separate Part Designation | lens cap |
Product Compatibility | universal LED |
Accessory / Separate Part Destination | illuminated push-button with flush push |
Accessory / Separate Part Category | lighting accessories |
Accessory / Separate Part Type | cap |
Shape Of Signaling Unit Head | round |
Range of Product | Harmony XB5, Harmony XB4 |
Description
This Harmony ZB, green lens cap has a round shape. It is compatible with Harmony XB4 and XB5 push button with flush push and universal LED. This lens cap provides clear visual feedback on the status of your machines. It is easily installed and replaced on compatible illuminated push buttons with flush push and universal LED. It is clearly distinguishable visually at a distance due to its clear color of lens, enabling complex machine statuses to be read at a glance. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM102H7)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN18)
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- Schneider Electric Push Buttons & Indicators