Shop All Push Button Switches
Schneider Electric
Head for illuminated push button, Harmony XB4, metal, red flush, 22mm, universal LED, spring return, for insertion legend
Mfr # ZB4BA48
Zoro # G200906338
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Operator spring return
- Bezel Material chromium plated metal
- Width 29 mm
- Height 29 mm
- Standards JIS C8201-5-1, UL 508, IEC 60947-5-5, IEC 60947-1, CSA C22.2 No 14, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BA48
- Zoro # G200906338
- Country of Origin France
- Category Push Button Switches
Dimensions
Width | 29 mm |
Height | 29 mm |
Mounting Diameter | 22.5 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 30 mm |
Description
This Harmony XB4, plain lens flush red button head with transparent cap is used for insertion of legend, operates with a spring return / impulse mechanism. This button head with transparent cap provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly and used for insertion of legend. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outdoor Cvr Plate (4976-GY)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins (TR-51622-05)
- SIEMENS Pilot Light, Green, LED (52BL4J3XB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW14B5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AT84)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW36)
- SCHNEIDER ELECTRIC Illuminated push-button head, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001KR9P35R)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- Schneider Electric Push Buttons & Indicators