Shop All Indicator Lights
Schneider Electric
Head for illuminated push button, Harmony XB4, Harmony XB5, red, 22mm, universal LED, plain lens, unmarked
Mfr # ZBW9143
Zoro # G300948115
product price: $3.75
/ea
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Shape Round
- Lens Type Plain Lens
- Product Compatibility universal LED
- Accessory / Separate Part Destination illuminated push-button with flush push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBW9143
- Zoro # G300948115
- Country of Origin France
- Category Indicator Lights
Details
Item | Red plain lens for circular illuminated |
Color | Red |
Shape | Round |
Lens Type | Plain Lens |
Product Compatibility | universal LED |
Accessory / Separate Part Destination | illuminated push-button with flush push |
Accessory / Separate Part Type | cap |
Range of Product | Harmony XB4, Harmony XB5 |
Marking | unmarked |
Accessory / Separate Part Designation | lens cap |
Description
This Harmony ZB, red lens cap has a round shape. It is compatible with Harmony XB4 and XB5 push button with flush push and universal LED. This lens cap provides clear visual feedback on the status of your machines. It is easily installed and replaced on compatible illuminated push buttons with flush push and universal LED. It is clearly distinguishable visually at a distance due to its clear color of lens, enabling complex machine statuses to be read at a glance. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BD)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural (24BCW100)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, Non-Indicating (FNM-2)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (XB7EV05GP)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 24-28VAC/DC (9001KP35R31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVG4)
- HALO DRECT MT WH 4""W 8.7W 1PK (RL4069S1EWHDMR)
- Schneider Electric Indicator Lights