Shop All Push Button Switches
Schneider Electric
Head for emergency stop push button, Harmony XB6, red mushroom 30mm, 16mm, trigger/latching key to release, unmarked
Mfr # ZB6AS934
Zoro # G3305510
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Operator trigger action and mechanical latching
- Bezel Material plastic
- Height 30 mm
- Standards JIS C8201-5-1, UL 508, EN/ISO 13850, JIS C 852, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-5, EN/IEC 60204-1, JIS C8201-1
- Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6AS934
- Zoro # G3305510
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Height | 30 mm |
Width | 30 mm |
Mounting Diameter | 16 mm |
Cad Overall Width | 30 mm |
Cad Overall Depth | 70 mm |
Cad Overall Height | 30 mm |
Description
This Harmony ZB6AS934 is a red diameter 30mm Emergency stop push button head, trigger and latching key release. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, Junction Box, PVC (E987NR)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDL06-120-WVL)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO2V03)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4CB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR3B)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB4BA2TQ)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW743)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR25R)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- Schneider Electric Push Button Switches