Shop All Potentiometers
Schneider Electric
Head And Potentiometer, R10K
Mfr # XB5AD912R10K
Zoro # G0859860
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material cermet
- Standards CSA C22.2 No 14 || UL 508 || EN/IEC 60947-1
- Head Type standard
- Ambient Air Temperature For Operation -40-70°C
- Nema Degree Of Protection NEMA 13 || NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AD912R10K
- Zoro # G0859860
- Country of Origin France
- Category Potentiometers
Dimensions
Cad Overall Depth | 82 mm |
Cad Overall Height | 42 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 30 mm |
Description
Potentiometer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A4J)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Orange, PVC Insulation (411010503)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- MUTUAL INDUSTRIES Gabion, 108" x 36" x 36", Gray, 108 Inch Height, 36 Inch Width (99-9-3)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R470K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- OHMITE 250OHM RHEOSTAT (RHL250)
- Schneider Electric Potentiometers