Shop All Disconnect Switches
Schneider Electric
HDSS TYPE3R 240V 200 AMP 3 POLE Fuse
Mfr # VH324NR
Zoro # G110866265
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 240V AC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VH324NR
- Zoro # G110866265
- UPC # 3606485893679
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 17 in |
Height | 29 in |
Depth | 8 1/2 in |
Description
Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 29 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 3/4, PK10 (COL2809SS)
- ALLEN TEL Termination Tool, 5-Pair Category 5e (AT110-5P)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A483610LP)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362RB)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 690V AC, 3 pole (VLS3P025D1)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- Schneider Electric Switches