Shop All Disconnect Switches
Schneider Electric
HDSS TYPE12 600V 200 AMP 3 POLE Fuse
Mfr # VH364NAWKGL
Zoro # G910018512
product price: $1,759.99
/ea
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VH364NAWKGL
- Zoro # G910018512
- UPC # 3606485894270
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Height | 29 in |
Width | 17 in |
Depth | 9 in |
Description
Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 9 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 29 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Galvannealed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101006)
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- SCHNEIDER ELECTRIC HDSS TYPE1 600V 200 AMP 3 POLE Fuse (VH364)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361RB)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2JU3N)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 2 POLE Fuse (VH224NR)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE unFuse (VHU364R)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- Schneider Electric Switches