Shop All Disconnect Switches
Schneider Electric
Safety Switch, DPST, 200 A, 2 Poles, 2 Wires
Mfr # VH224AWKGL
Zoro # G610018492
product price: $1,312.99
/ea
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 240V AC
- Number of Poles 2
- Phase Single
- Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VH224AWKGL
- Zoro # G610018492
- UPC # 3606485893341
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Depth | 9 in |
Width | 17 in |
Height | 29 in |
Description
Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form DPST, Current Rating 200 A, Depth 9 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 29 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 40 A, 690V AC, 3 pole (VLS3P040R1)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221NRB)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH222NRB)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324N)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- Schneider Electric Switches