Shop All Programmable Controller Accessories
Schneider Electric
Harmony XBT - mechanical adaptor for substituting XBTF034.10 by XBTGT53.0
Mfr # XBTZGCO3
Zoro # G0861150
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Designation mechanical adaptor for substituting XBTF034.10 by XBTGT53.0
- Range of Product Harmony XBT
- Accessory / Separate Part Type adaptor
- Accessory / Separate Part Destination advanced panel
- Accessory / Separate Part Category adaptation accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XBTZGCO3
- Zoro # G0861150
- UPC # 785901608691
- Country of Origin Japan
- Category Programmable Controller Accessories
Details
Item | Panel Cutout Adaptxbtf034/Xbtgt 53Xx |
Accessory / Separate Part Designation | mechanical adaptor for substituting XBTF034.10 by XBTGT53.0 |
Range of Product | Harmony XBT |
Accessory / Separate Part Type | adaptor |
Accessory / Separate Part Destination | advanced panel |
Accessory / Separate Part Category | adaptation accessories |
Description
This Magelis XBTZ is a mechanical adaptor for substitution of terminals of the Magelis range. This accessory enables substitution from XBTF034xxx to XBTGT53x0. It is a mounting accessory for the Magelis XBTGT advanced touchscreen panel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- ALLEN BRADLEY MICROLOGIX 1200 PROGRAMMABLE SER C CONTROLLER MODULE (1762-L24AWA)
- Schneider Electric Programmable Logic Controls (PLC)