Shop All Push Button Accessories
Schneider Electric
Harmony XB6, neon bulb with T1 1/4 base, 110...230 V
Mfr # ZB6YG095
Zoro # G3508955
product price: $3.19
/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Type neon bulb
- Accessory / Separate Part Category lighting accessories
- Signalling Type steady
- Accessory / Separate Part Destination illuminated push-button || pilot light
- [Us] Rated Supply Voltage 110/230 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6YG095
- Zoro # G3508955
- UPC # 785901366843
- Country of Origin Mexico
- Category Push Button Accessories
Details
Item | 16Mm 120V Neon Bulb 65168023 |
Accessory / Separate Part Type | neon bulb |
Accessory / Separate Part Category | lighting accessories |
Signalling Type | steady |
Accessory / Separate Part Destination | illuminated push-button || pilot light |
[Us] Rated Supply Voltage | 110/230 V |
Accessory / Separate Part Designation | neon bulb |
Range of Product | Harmony XB6 |
Description
16Mm 120V Neon Bulb 65168023
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14TKL)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- SCHNEIDER ELECTRIC Legend Plate, Black/Black, Rectangular (ZBY42101)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Hole, Plastic (9001SKY3)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB5AV05)
- Schneider Electric Push Button Accessories