Shop All Push Button Accessories
Schneider Electric
Harmony XB6, legend holder 24 x 28 mm for legend 8 x 21 mm unmarked
Mfr # ZB6YD22
Zoro # G101109333
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Marking unmarked 1 black side, 1 red side
- Accessory / Separate Part Destination Ø 16 mm control and signalling units
- Accessory / Separate Part Category marking accessories
- Label Dimensions 8 x 21 mm
- Accessory / Separate Part Type legend holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6YD22
- Zoro # G101109333
- Country of Origin France
- Category Push Button Accessories
Dimensions
Label Dimensions | 8 x 21 mm |
Legend Holder Size | 24 x 28 mm |
Details
Item | Legend holder 24 x 48 mm for legend 8 x |
Marking | unmarked 1 black side, 1 red side |
Accessory / Separate Part Destination | Ø 16 mm control and signalling units |
Accessory / Separate Part Category | marking accessories |
Accessory / Separate Part Type | legend holder |
Accessory / Separate Part Designation | legend holder with blank legend |
Range of Product | Harmony XB6 |
Description
Legend holder 24 x 48 mm for legend 8 x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40CJA)
- SCHNEIDER ELECTRIC HubWireless, 60mm, Plastic, Black, Green (ZBRN1)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- Schneider Electric Push Button Accessories