Shop All Push Button Accessories
Schneider Electric
Harmony XB6, legend holder 24 x 28 mm for legend 8 x 21 mm unmarked
Mfr # ZB6YD20
Zoro # G100905837
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory / Separate Part Type legend holder
- Accessory / Separate Part Category marking accessories
- Legend Holder Size 24 x 28 mm
- Accessory / Separate Part Destination Ø 16 mm control and signalling units
- Accessory / Separate Part Designation legend holder without legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6YD20
- Zoro # G100905837
- Country of Origin France
- Category Push Button Accessories
Dimensions
Legend Holder Size | 24 x 28 mm |
Details
Item | Legend holder 24 x 48 mm for legend 8 x |
Accessory / Separate Part Type | legend holder |
Accessory / Separate Part Category | marking accessories |
Accessory / Separate Part Destination | Ø 16 mm control and signalling units |
Accessory / Separate Part Designation | legend holder without legend |
Range of Product | Harmony XB6 |
Description
Legend holder 24 x 48 mm for legend 8 x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC54-73)
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Hole, Plastic (9001SKY3)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- Schneider Electric Push Buttons & Indicators