Shop All Push Button Accessories
Schneider Electric
Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm
Mfr # ZBY4100
Zoro # G200905003
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Accessory / Separate Part Destination legend holder 30 x 40 mm || for standard head
- Accessory / Separate Part Category marking accessories
- Marking unmarked
- Label Dimensions 8 x 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY4100
- Zoro # G200905003
- Country of Origin France
- Category Push Button Accessories
Dimensions
Label Dimensions | 8 x 27 mm |
Details
Item | Sheet of 76 unmarked legends 8 x 27 mm f |
Material | plastic |
Accessory / Separate Part Destination | legend holder 30 x 40 mm || for standard head |
Accessory / Separate Part Category | marking accessories |
Marking | unmarked |
Product Compatibility | KTL || ZBZ34 || ZBZ32 |
Range Compatibility | Harmony XB5 || Harmony XB4 |
Accessory / Separate Part Type | sheet of rectangular legend |
Accessory / Separate Part Designation | blank legend |
Description
Sheet of 76 unmarked legends 8 x 27 mm f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Blue, 30mm (9001L24)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- SCHNEIDER ELECTRIC Legend Plate, Manual/Auto, Black (9001KN343)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Green, Glass (9001G6)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- Schneider Electric Push Button Accessories