Shop All Push Button Accessories
Schneider Electric
Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb
Mfr # ZBW915
Zoro # G800905144
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category lighting accessories
- Accessory / Separate Part Type cap
- Accessory / Separate Part Designation lens cap
- Cap/Operator Or Lens Colour orange
- Accessory / Separate Part Destination illuminated push-button with flush push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBW915
- Zoro # G800905144
- Country of Origin United States
- Category Push Button Accessories
Details
Item | Orange plain lens for circular illuminat |
Accessory / Separate Part Category | lighting accessories |
Accessory / Separate Part Type | cap |
Accessory / Separate Part Designation | lens cap |
Cap/Operator Or Lens Colour | orange |
Accessory / Separate Part Destination | illuminated push-button with flush push |
Cap Or Lens Type | plain lens |
Shape Of Signaling Unit Head | round |
Marking | unmarked |
Product Compatibility | BA 9s |
Range of Product | Harmony XB5, Harmony XB4 |
Description
Orange plain lens for circular illuminat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Toggler Cfl/Led Dimmr La (TGCL-153PH-LA)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- SCHNEIDER ELECTRIC Push button cap, Harmony XB4, for 22mm push button, plastic, black, marked DOWN ARROW (ZBA335)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB4BZ104)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- Schneider Electric Switches