Shop All Push Button Control Stations
Schneider Electric
Harmony XB5, Antimicrobial Flush mounted push button head, plastic, projecting, red, Ø30, spring return, unmarked, dark grey bezel
Mfr # ZB5FL4
Zoro # G7655595
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Operator spring return
- Standards UL 508, EN/IEC 60947-5-1, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-1
- Width 37 mm
- Height 37 mm
- IP Rating IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FL4
- Zoro # G7655595
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Width | 37 mm |
Height | 37 mm |
Depth | 32 mm |
Mounting Diameter | 30.5 mm |
Description
Push Button Extended Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40-LD)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC SlowBreak, 22mm (ZB2BE102)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB5, grey plastic, white, 22mm, universal LED, plain lens, 230...240V AC (XB5AVM1)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- Schneider Electric Push Button Control Stations