Shop All Push Button Accessories
Schneider Electric
Harmony XB4, Harmony XB5, white plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb
Mfr # ZBW911
Zoro # G400905087
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Marking unmarked
- Accessory / Separate Part Designation lens cap
- Accessory / Separate Part Category lighting accessories
- Shape Of Signaling Unit Head round
- Cap/Operator Or Lens Colour white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBW911
- Zoro # G400905087
- Country of Origin United States
- Category Push Button Accessories
Details
Item | White plain lens for circular illuminate |
Marking | unmarked |
Accessory / Separate Part Designation | lens cap |
Accessory / Separate Part Category | lighting accessories |
Shape Of Signaling Unit Head | round |
Cap/Operator Or Lens Colour | white |
Accessory / Separate Part Type | cap |
Product Compatibility | BA 9s |
Accessory / Separate Part Destination | illuminated push-button with flush push |
Cap Or Lens Type | plain lens |
Range of Product | Harmony XB4, Harmony XB5 |
Description
White plain lens for circular illuminate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- CANTEX Conduit Outlet Body, PVC, E, Conduit Outlet Hub Size: 1-1/2" (5133155)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- MERSEN Spare Fuse Cabinet (GSFC)
- SCHNEIDER ELECTRIC LEGEND 30 X 40 MM 1 BLACK SIDE 1 RED SID (ZB2BY2101)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- SCHNEIDER ELECTRIC Ring Nut, F/16mm Push Buttons (ZB6Y002)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- Schneider Electric Push Button Accessories