Shop All Push Button Accessories
Schneider Electric
Harmony XB4, Harmony XB5, sheet of 66 self adhesive marked legends with marking I
Mfr # ZBY1147
Zoro # G900905051
product price: $11.83
/ea
Sold in multiples of 10 for $118.30
$118.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Accessory / Separate Part Category marking accessories
- Accessory / Separate Part Designation marked
- Product Compatibility XB5A || XB4B
- Range Compatibility Harmony XB5 || Harmony XB4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY1147
- Zoro # G900905051
- Country of Origin France
- Category Push Button Accessories
Details
Item | Sheet of 66 self-adhesive marked legends |
Material | plastic |
Accessory / Separate Part Category | marking accessories |
Accessory / Separate Part Designation | marked |
Product Compatibility | XB5A || XB4B |
Range Compatibility | Harmony XB5 || Harmony XB4 |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Type | sheet of circular legend |
Marking | I |
Accessory / Separate Part Destination | push-button, switch or pilot light || for standard head |
Range of Product | Harmony XB4, Harmony XB5 |
Description
This Harmony ZBY sheet of peel-off, self adhesive legends has 66 circular legends and is marked with I lettering. It is compatible with Harmony XB4 and XB5 push buttons and pilot lights. This sheet of legends provides 66 self-adhesive circular legends with ready engraved with a marking relevant to machine operation. It is compatible with any standard 22mm Harmony control or signalling unit. It provides clear and resilient symbol marking on the label, with high contrast.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Holes, Al (9001KY3)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, 304 SS (9001KYSS1)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- Schneider Electric Switches