Shop All General Purpose Relays
Schneider Electric
Harmony RSB Relay module, 1C/O 12A 24VDC
Mfr # RSB1A120BDPV
Zoro # G211384545
product price: $19.39
/ea
Sold in multiples of 180 for $3,490.20
$3,490.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RSB1A120BDPV
- Zoro # G211384545
- Country of Origin Austria
- Category General Purpose Relays
Details
Item | Harmony RSB Relay module, 1C/O 12A 24VDC |
Description
Harmony RSB Relay module, 1C/O 12A 24VDC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- BZBGEAR 1080P FHD 328ft 75-ohm Shielded SDI Cable (BG-CAB-SDI328)
- HUBBELL Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White (HBL5378C)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- CARLO GAVAZZI 3 PHASE 600V-AC CONTROL RELAY (EUAD600)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- Schneider Electric Electrical Relays