Shop All Push Button Switches
Schneider Electric
Harmony, pendant station, emergency stop operator, push to maintain, turn to release, 30 mm mushroom, red
Mfr # ZA2BS834
Zoro # G110877773
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 14, IEC 60947-5-1, UL 508, IEC 60204-32, IEC 60947-5-5, IEC 62262
- Vibration Resistance 15 gn 10-500 Hz)IEC 60068-2-6
- Range of Product Harmony XAC
- Ik Degree of Protection IK08
- Operator Profile red mushroom Ø 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZA2BS834
- Zoro # G110877773
- Country of Origin France
- Category Push Button Switches
Details
Item | PENDANT STATION MUSHROOM PUSH BUTTON |
Standards | CSA C22.2 No 14, IEC 60947-5-1, UL 508, IEC 60204-32, IEC 60947-5-5, IEC 62262 |
Vibration Resistance | 15 gn 10-500 Hz)IEC 60068-2-6 |
Range of Product | Harmony XAC |
Ik Degree of Protection | IK08 |
Operator Profile | red mushroom Ø 30 mm |
Ambient Air Temperature For Operation | -25-70°C |
Mounting Location | front of enclosure |
Overvoltage Category | class II IEC 61140 |
Product or Component Type | head for emergency switching off push-button |
Product Compatibility | XACA.. |
Ambient Air Temperature For Storage | -40-70°C |
Marking | unmarked |
Description
Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the users specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LG1200V02)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- ACME ELECTRIC Low Voltage Distribution Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253009S)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, XB4, white projecting, with clear boot, 22mm, spring return, unmarked (ZB5AP1)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR2U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Green (9001K92G)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- Schneider Electric Push Button Switches