Shop All Push Button Switches
Schneider Electric
Hand-held remote control, Harmony Pocket Remote, 8 single-step push buttons
Mfr # ZART08
Zoro # G210534897
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 66 mm
- Depth 37.5 mm
- Material push-button cover silicone rubber, enclosure ABS + PET
- Standards CE
- Response Time < 500 ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZART08
- Zoro # G210534897
- Country of Origin China
- Category Push Button Switches
Dimensions
Width | 66 mm |
Depth | 37.5 mm |
Height | 114 mm |
Description
This remote control (Transmitter) with display is designed as a transmitter for wireless remote control system It has 8 single step push-buttons and can operate at a distance of 50m It is impact resistant (strength), dust resistant (strength), water resistant (strength) and vibration resistant (strength) thanks to its IP67, making it ideal for operation in harsh (heavy) environments It is compatible with base station ZARB18W and ZARB18H High performance International standards & certifications (IP65, NEMA, UL/CSA, CE, EAC)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- NVENT CADDY Beam Clamp, 3/8 in, Electrogalvanized (CRLB37EG)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7341)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 8 cut outs, for cable 10...22mm (XACB08)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR2UH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA434)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR24R)
- Schneider Electric Switches