Shop All Push Button Switches
Schneider Electric
Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons
Mfr # ZART04
Zoro # G810437130
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE
- Height 114 mm
- Material push-button cover silicone rubber, enclosure ABS + PET
- Width 66 mm
- Response Time < 500 ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZART04
- Zoro # G810437130
- Country of Origin China
- Category Push Button Switches
Dimensions
Height | 114 mm |
Width | 66 mm |
Depth | 37.5 mm |
Description
This remote control (Transmitter) with display is designed as a transmitter for wireless remote control system It has 4 single step push-buttons and can operate at a distance of 50m It is impact resistant (strength), dust resistant (strength), water resistant (strength) and vibration resistant (strength) thanks to its IP67, making it ideal for operation in harsh (heavy) environments It is compatible with base station ZARB18W and ZARB18H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- AMPHENOL ER 4C 4#12 PIN PLUG (MS3106A1810PX)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8342B)
- SCHNEIDER ELECTRIC Push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 1NC (9001KR9RH6)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA42)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BH043)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (10250T706B)
- Schneider Electric Push Button Switches