Shop All Push Button Accessories
Schneider Electric
Guard, Harmony XB4, Harmony XB5, isolation accessory, plastic, black, for standard head push button, horizontal mounting, ZB4BC/ZB5BC
Mfr # ZBZ1902RA
Zoro # G200422784
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material plastic
- Product Or Component Type guard
- Accessory / Separate Part Destination push-button || for standard head
- Ambient Air Temperature For Operation -25-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBZ1902RA
- Zoro # G200422784
- Country of Origin France
- Category Push Button Accessories
Details
Item | Black plastic guard horizontal mounting |
Color | Black |
Material | plastic |
Product Or Component Type | guard |
Accessory / Separate Part Destination | push-button || for standard head |
Ambient Air Temperature For Operation | -25-70°C |
Ik Degree Of Protection | IK05 IEC 50102 |
Accessory / Separate Part Category | isolation accessory |
Product Compatibility | ZB5BC || ZB4BC |
Ambient Air Temperature For Storage | -40-85°C |
Operator Additional Information | horizontal mounting |
Range of Product | Harmony XB4, Harmony XB5 |
Description
This black protective guard is an accessory of the range of control and signaling units, Harmony XB4 / XB5 diameter 22mm. It is in plastic material. It is compatible with harsh environment push button head. It avoids any involuntary manipulation. It weighs 10g.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- IDEAL Push-in Wire Connector, 0.91"L, PK150 (30-087J)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- SCHNEIDER ELECTRIC Passive Antenna, 6.6 ft Cable (ZBRA2)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- Schneider Electric Push Button Accessories