Shop All Selector Switches
Schneider Electric
Guard, Harmony XB4, Harmony XB5, isolation accessory, plastic, black, for selector switch
Mfr # ZBZ2102
Zoro # G4606810
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material plastic
- Product or Component Type guard
- Accessory / Separate Part Destination selector switch, for standard head
- Range of Product Harmony XB5, Harmony XB4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBZ2102
- Zoro # G4606810
- Country of Origin France
- Category Selector Switches
Details
Item | Black plastic guard for selector switch |
Color | Black |
Material | plastic |
Product or Component Type | guard |
Accessory / Separate Part Destination | selector switch, for standard head |
Range of Product | Harmony XB5, Harmony XB4 |
Product Or Component Type | guard |
Accessory / Separate Part Category | isolation accessory |
Description
This Harmony ZB, plastic guard is black. It is compatible with Harmony XB4 and XB5 selector switches. This plastic guard is designed as an accessory for protection of your selector switches. It is compatible with any standard 22mm XB4 and XB5 selector switch units. This plastic guard is ideal for protection of control and signaling units in harsh environment. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB4BD4)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1433)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, IP 65, 30mm, 10A (9001KS11K3H13)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1333)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Cam C, Maintained (9001KS43K10H1)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- Schneider Electric Switches