Shop All Push Button Accessories
Schneider Electric
Guard, F/22mm Mushroom Operator
Mfr # ZB4BZ2105
Zoro # G7073193
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Mfr. No. ZB4BS84430
- Color Yellow
- Includes 70mm Surface Area
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ2105
- Zoro # G7073193
- UPC # 785901787365
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pushbutton Guard |
For Use With | Mfr. No. ZB4BS84430 |
Color | Yellow |
Includes | 70mm Surface Area |
Material | Plastic |
Ik Degree Of Protection | IK05 |
Accessory / Separate Part Destination | Ø 40 mm emergency stop push-button |
Ambient Air Temperature For Storage | -40-85°C |
Accessory / Separate Part Category | protection accessory |
Product Or Component Type | guard |
Ambient Air Temperature For Operation | -40-70°C |
Compatible Product Type | Mushroom Head Push Buttons (3 in. Dia.) |
Compatible with Manufacturer Model Number | ZBY9121, ZBY9320, ZBYLEG201001 |
Compatible with Series | XB4 |
Compatible Manufacturer Part Number | ZBY9121, ZBY9320, ZBYLEG201001 |
Description
Pushbutton Guard, 22 mm, Plastic, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- BATTERY DOCTOR Toggle Switch, SPST, Screw, Silver (20511)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN244)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369372195)
- Schneider Electric Push Button Accessories