Shop All Push Button Accessories
Schneider Electric
Guard, F/22mm 40mm Emergency Stop
Mfr # ZBZ1604
Zoro # G7596145
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 40mm Emergency Stop Push Buttons
- Color Red
- Material Metal, Plastic
- Product Compatibility XB5AT8. || XB5AS9. || ZB5AT8. || ZB4BS9 || XB4BT8 || ZB5AS9. || XB5AS8. || ZB5AS8. || XB4BS8 || ZB4BS8 || XB4BS9 || ZB4BT8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBZ1604
- Zoro # G7596145
- UPC # 785901355939
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pushbutton Guard |
For Use With | 40mm Emergency Stop Push Buttons |
Color | Red |
Material | Metal, Plastic |
Product Compatibility | XB5AT8. || XB5AS9. || ZB5AT8. || ZB4BS9 || XB4BT8 || ZB5AS9. || XB5AS8. || ZB5AS8. || XB4BS8 || ZB4BS8 || XB4BS9 || ZB4BT8 |
Product Or Component Type | guard |
Accessory / Separate Part Category | isolation accessory |
Accessory / Separate Part Destination | Ø 40 mm emergency stop push-button || for standard head |
Compatible Product Type | Mushroom Head Push Buttons |
Compatible with Series | XB4,XB5 |
Description
PushbuttonGuard,22mm,Metal,Plastic,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4E)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- GARDNER BENDER Wrap Spiral 4Ft 3/8 Id Clear (FSP-AST2)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-20T)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 5 Hole, Plastic (XALD05H7)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, yellow light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM5B)
- SCHNEIDER ELECTRIC Marking accessory, Harmony Electromechanical Relays, clip-in legends (RXZL420)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- Schneider Electric Switches