Shop All Door Switches
Schneider Electric
Grounding Module For 10 To 25 Amp Switch
Mfr # VZ14
Zoro # G0852190
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 35 mm
- Height 74 mm
- Standards IEC 60947-3
- Width 16 mm
- Network Type AC || DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VZ14
- Zoro # G0852190
- UPC # 785901167617
- Country of Origin Czechia
- Category Door Switches
Dimensions
Depth | 35 mm |
Height | 74 mm |
Width | 16 mm |
Details
Item | Grounding Module |
Standards | IEC 60947-3 |
Network Type | AC || DC |
Product Certifications | UL || GL || CSA || UKCA |
[Ith] Conventional Free Air Thermal Current | 40 A |
Connections - Terminals | screw clamp terminals |
Ambient Air Temperature For Operation | -20-50°C |
Product Or Component Type | additional earthing block |
Fire Resistance | 960°C IEC 60695-2-1 |
[Uimp] Rated Impulse Withstand Voltage | 6 kV |
Range | TeSys |
[Ue] Rated Operational Voltage | 690 V AC 50/60 Hz |
Protective Treatment | TC |
Contacts Type And Composition | without |
Mechanical Robustness | vibrations 10 to 150 Hz 5 gn) IEC 60068-2-6 || shocks 11 ms 15 gn) IEC 60068-2-27 |
Mounting Location | right || left |
Network Frequency | 50/60 Hz |
Performance Level | high performance |
Product Compatibility | V0 || V02 || V2 || V01 || V1 |
Device Short Name | VZ |
Ip Degree Of Protection | IP20 conforming to IEC 60529 |
Description
Grounding Module
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37B0187B)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 125A, 600V AC, Indicating (LPJ-125SPI)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ1)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- SCHNEIDER ELECTRIC Additional earthing block, TeSys Control, 80A, for V3 / V4 (VZ15)
- BEST Keyswitch (1W7B2626)
- SECURITRON Keyswitches (MKA2)
- ALARM CONTROLS Touchless Actuators (NTB-2)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- Schneider Electric Switches