Shop All Ground Fault Sensors
Schneider Electric
Ground Fault Sensor, Toroid, 80 mm, 160A
Mfr # 50439
Zoro # G2601532
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Toroid Sensor IA80 TA 80mm (31 in)
- Amps AC 160
- Contains 3.15 in Hole dia
- For Use With TeSys T Motor Management System
- Length (In.) 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 50439
- Zoro # G2601532
- UPC # 785901718550
- Country of Origin France
- Category Ground Fault Sensors
Dimensions
Length (In.) | 5.91 in |
Cable Dia. | 40 mm |
Length | 150 mm |
Depth | 1.73 in |
Inside Dia. | 80 mm |
Height | 4.8 in |
Width | 5.91 in |
Cable Outer Diameter | 1.57 in (40 mm) 0.15 in² (95 mm²) |
Diameter | Inner 3.15 in (80 mm) |
Description
Ground Fault Sensor, Application Equipment Monitoring and Control, Compatible Series RH10M, RH10P, RH197M, RH197P, RH21M, RH21P, RH68M, RH86M, RH86P, RH99M, RH99P, RHU, RHUs, RMH, Product Type Closed Toroid, Depth 1.73 in, Height 4.8 in, IP Rating IP20; IP30, Number of Pieces 1, Standards RoHS Compliant, Weight 0.93 lb, Width 5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Spring Nut, 5/8 In, Silver, PK25 (V200 5/8)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD53)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (GLAA20A2A)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (9650FR)
- SCHNEIDER ELECTRIC Ground Fault Sensor, Toroid, 50 mm, 85A (50438)
- TEMPO COMMUNICATIONS Transmitter Pe2003 (2000H)
- TEMPO COMMUNICATIONS A-Frame, (AF2)
- Schneider Electric Ground Fault Sensors