Shop All Ground Fault Sensors
Schneider Electric
Ground Fault Sensor, Toroid, 300 mm, 630A
Mfr # 50442
Zoro # G2775202
product price: $2,014.99
/ea
Free Shipping & Returns
$2,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Toroid Sensor GA300 TA 300mm (118 in)
- Amps AC 630
- Contains 11.77 in Hole dia
- For Use With TeSys T Motor Management System
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 50442
- Zoro # G2775202
- UPC # 785901698098
- Country of Origin France
- Category Ground Fault Sensors
Dimensions
Length (In.) | 13.54 in |
Length | 390 mm |
Cable Dia. | 150 mm |
Depth | 1.81 in |
Height | 14.17 in |
Inside Dia. | 291 mm |
Width | 15.35 in |
Diameter | Inner 11.46 in (291 mm) |
Cable Outer Diameter | 5.91 in (150 mm) 2 0.37 in² (240 mm²) |
Description
Ground Fault Sensor, Application Equipment Monitoring and Control, Compatible Series RH10M, RH10P, RH197M, RH197P, RH21M, RH21P, RH68M, RH86M, RH86P, RH99M, RH99P, RHU, RHUs, RMH, Product Type Closed Toroid, Depth 1.81 in, Height 14.17 in, IP Rating IP20; IP30, Number of Pieces 1, Standards RoHS Compliant, Weight 4.92 lb, Width 15.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- SCHNEIDER ELECTRIC Ground Fault Sensor, Toroid, 50 mm, 85A (50438)
- TEMPO COMMUNICATIONS Transmitter Pe2003 (2000H)
- TEMPO COMMUNICATIONS A-Frame, (AF2)
- Schneider Electric Sensors